Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7100, Men's Oxford Shoe, 15 Medium, Leather, 4 in Height, Black

  • Mfr # 7100-15M

  • Zoro # G9408104


product price: $68.39
/pr

Key Features

Material
Upper: Quality Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane; Insole: Flexible Soft Board
Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100-15M
Zoro #
G9408104
UPC #
811863013737
Country of Origin
China

Dimensions

Size
15
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
15
Width
M
Overall Height
4 in

Details

Item
Oxford Shoe
Material
Upper: Quality Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane; Insole: Flexible Soft Board
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
7100
Footwear Sole Pattern
Anti-Skid Bars
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.91
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Insole System
Polyurethane
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Footwear Shank Type
Plastic
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Wide Toe Cap
No
Completely Non Metallic
Yes
Standards
ASTM F1677
Liner Material
Mesh
Predominant Footwear Color
Black
Conductive
No
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
7100
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Static Dissipative
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.80
Non Metallic Upper
No
Footwear Style
Oxford Shoe
Style Number
7100
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Metatarsal Guard
No
Heel Style
Defined Heel
Non-Marking Upper
Yes
Waterproof Type
None
Toe Shape
Square
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily
0.6
Maximum Heat Rating
Not Rated
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Dry
0.91
Construction
Cemented
Insole Material
Polyurethane
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Closure
Lace Up
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
Oxford Shoe
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 7100, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.