7100, Men's Oxford Shoe, 15 Wide, Leather, 4 in Height, Black

  • Mfr # 7100-15W

  • Zoro # G9408244


product price:  $68.39
/pr

Key Features

Material
Upper: Quality Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane; Insole: Flexible Soft Board
Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100-15W
Zoro #
G9408244
UPC #
-
Country of Origin
China

Dimensions

Size
15
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
15
Overall Height
4 in
Width
W

Details

Item
Oxford Shoe
Material
Upper: Quality Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane; Insole: Flexible Soft Board
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
7100
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Anti-Skid Bars
Conductive
No
Static Dissipative
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Style Number
7100
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Footwear Style
Oxford Shoe
Puncture Resistant Insole
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Insole System
Polyurethane
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Last Number or Name
7100
Shank Material
Plastic
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.80
Midsole Material
Polyurethane
Non Metallic Upper
No
Standards
ASTM F1677
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.60
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Metatarsal Guard
No
Heel Style
Defined Heel
Waterproof Type
None
Toe Shape
Square
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Insole Material
Polyurethane
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Shank Material (PRINT)
Plastic
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.6
Midsole Material (PRINT)
Polyurethane
Construction
Cemented
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating
Not Rated
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 7100, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.