7100, Men's Oxford Shoe, 7 Wide, Leather, 4 in Height, Black

  • Mfr # 7100-7W

  • Zoro # G9408113


product price: $68.39
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100-7W
Zoro #
G9408113
UPC #
811863010835
Country of Origin
China

Dimensions

Size
7
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Size (PRINT)
7
Width
W

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
7100
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Last Number or Name
7100
Electrical Hazard Rated
No
Static Dissipative
No
Midsole Material
Polyurethane
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Shank Material
Plastic
Metal Chip Resisting Sole
No
Style Number
7100
Footwear Style
Oxford Shoe
Insulated
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Sole Pattern
Anti-Skid Bars
Footwear Closure Type
Lace Up
Standards
ASTM F1677
Conductive
No
Non Metallic Upper
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Wide Toe Cap
No
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Insole System
Polyurethane
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.60
Chain Saw Cut Resistant
No
Liner Material
Mesh
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
Yes
Metatarsal Guard
No
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
No
Toe Shape
Square
Waterproof Type
None
Metatarsal Guard (PRINT)
No
Heel Definition
Defined Heel
Liner Material (PRINT)
Mesh
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Construction
Cemented
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily
0.6
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Ninety-Degree Heel (PRINT)
Yes
Style Family
Oxford Shoe
Shank Material (PRINT)
Plastic
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 7100, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products