Zoro Homepage

7100, Men's Oxford Shoe, 8 Medium, Leather, 4 in Height, Black

  • Mfr # 7100-8M

  • Zoro # G9407991


product price: $68.69
/pr

Key Features

Material
Upper: Quality Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane; Insole: Flexible Soft Board
Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100-8M
Zoro #
G9407991
UPC #
811863010668
Country of Origin
China

Dimensions

Size
8
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Width
M
Size (PRINT)
8

Details

Item
Oxford Shoe
Material
Upper: Quality Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane; Insole: Flexible Soft Board
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
7100
Footwear Construction Type
Cemented
Footwear Style
Oxford Shoe
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
No
Style Number
7100
Non Metallic Upper
No
Removable Insole
Yes
Midsole Material
Polyurethane
Ninety Degree Heel
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.60
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Plastic
Last Number or Name
7100
Footwear Sole Pattern
Anti-Skid Bars
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Liner Material
Mesh
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Metal Chip Resisting Sole
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F1677
Outsole Material
Rubber
Oil Resisting Sole
Yes
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Mark II Slip Test Results- Dairy Tile Wet
0.80
Wide Toe Cap
No
Insole System
Polyurethane
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Upper Color
Black
Metatarsal Guard Style
None
Metatarsal Guard
No
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Defined Heel
Toe Shape
Square
Waterproof Type
None
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily
0.6
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Heel Definition
Defined Heel
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
No
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.91
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 7100, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.