7100, Men's Oxford Shoe, 8 Wide, Leather, 4 in Height, Black

  • Mfr # 7100-8W

  • Zoro # G9408131


product price:  $68.39
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100-8W
Zoro #
G9408131
UPC #
811863010859
Country of Origin
China

Dimensions

Size
8
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
8
Overall Height
4 in
Width
W

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
7100
Insole System
Polyurethane
Upper Material Description
Full Grain Leather
Style Number
7100
Conductive
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.60
Upper Boot Material
All Leather
Footwear Style
Oxford Shoe
CSA Footwear Standard
Not Specified
Footwear Shank Type
Plastic
Wide Toe Cap
No
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Non-Marking Sole
Yes
Last Number or Name
7100
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Anti-Skid Bars
Metal Chip Resisting Sole
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Non Metallic Upper
No
Static Dissipative
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Electrical Hazard Rated
No
Shank Material
Plastic
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Standards
ASTM F1677
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Upper Color
Black
Metatarsal Guard Style
None
Metatarsal Guard
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Defined Heel
Heat Resistant
No
Waterproof Type
None
Toe Shape
Square
Chemical-Resisting Sole (PRINT)
No
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily
0.6
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Wet
0.8
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Mesh
Maximum Heat Rating
Not Rated
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Insole Material
Polyurethane
Style Family
Oxford Shoe
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 7100, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.