Zoro Homepage

7100, Men's Oxford Shoe, 8.5 Medium, Leather, 4 in Height, Black

  • Mfr # 7100-8.5M

  • Zoro # G9408007


product price: $68.39
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100-8.5M
Zoro #
G9408007
UPC #
811863010675
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
8 1/2
Width
M
Overall Height
4 in

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
7100
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Insole System
Polyurethane
Last Number or Name
7100
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Footwear Closure Type
Lace Up
Footwear Shank Type
Plastic
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Style
Oxford Shoe
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.80
Wide Toe Cap
No
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Insulated
No
Shank Material
Plastic
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Electrical Hazard Rated
No
Style Number
7100
Predominant Footwear Color
Black
Liner Material
Mesh
Ninety Degree Heel
Yes
Footwear Sole Pattern
Anti-Skid Bars
Removable Insole
Yes
Standards
ASTM F1677
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Upper Material Description
Full Grain Leather
Footwear Construction Type
Cemented
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard
No
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Defined Heel
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard Style
None
Toe Shape
Square
Waterproof Type
None
Closure
Lace Up
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Insole Material
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.6
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Slip-Resistance Value - Mark II - Wet
0.8
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Style Family
Oxford Shoe
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Dry
0.91
Liner Material (PRINT)
Mesh
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 7100, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.