7100, Men's Oxford Shoe, 9 Wide, Leather, 4 in Height, Black

  • Mfr # 7100-9W

  • Zoro # G9408156


product price:  $68.39
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100-9W
Zoro #
G9408156
UPC #
811863010873
Country of Origin
China

Dimensions

Size
9
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Width
W
Size (PRINT)
9

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
7100
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Mark II Slip Test Results- Dairy Tile Oily
0.60
Standards
ASTM F1677
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Footwear Style
Oxford Shoe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Completely Non Metallic
Yes
Conductive
No
Ninety Degree Heel
Yes
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Wide Toe Cap
No
Non Metallic Upper
No
Insole System
Polyurethane
Last Number or Name
7100
Chemical Resisting Sole
No
Style Number
7100
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Insulated
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.80
Upper Boot Material
All Leather
Footwear Sole Pattern
Anti-Skid Bars
Footwear Shank Type
Plastic
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Shank Material
Plastic
Midsole Material
Polyurethane
Electrical Hazard Rated
No
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard
No
Heel Style
Defined Heel
Waterproof Type
None
Toe Shape
Square
Style Family
Oxford Shoe
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.6
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Dry
0.91
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
Not Rated
Construction
Cemented
Insole Material
Polyurethane
Closure
Lace Up
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Shank Material (PRINT)
Plastic
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 7100, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.