Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7100, Men's Oxford Shoe, 9.5 Medium, Leather, 4 in Height, Black

  • Mfr # 7100-9.5M

  • Zoro # G9408025


product price: $68.39
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100-9.5M
Zoro #
G9408025
UPC #
811863010880
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Size (PRINT)
9 1/2
Width
M

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
7100
Conductive
No
Footwear Sole Pattern
Anti-Skid Bars
Wide Toe Cap
No
Electrical Hazard Rated
No
Non Metallic Upper
No
Puncture Resistant Insole
No
Footwear Shank Type
Plastic
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Upper Material Description
Full Grain Leather
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Style
Oxford Shoe
Removable Insole
Yes
Insole System
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Last Number or Name
7100
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F1677
Static Dissipative
No
Style Number
7100
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Shank Material
Plastic
Outsole Material
Rubber
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
Yes
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard
No
Heat Resistant
No
Waterproof Type
None
Toe Shape
Square
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Construction
Cemented
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Dry
0.91
All-Leather Upper
Yes
Insole Material
Polyurethane
Shank Material (PRINT)
Plastic
Style Family
Oxford Shoe
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily
0.6
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 7100, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.