7100, Men's Oxford Shoe, 9.5 Wide, Leather, 4 in Height, Black

  • Mfr # 7100-9.5W

  • Zoro # G9408165


product price:  $68.39
/pr

Key Features

Material
Upper: Quality Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane; Insole: Flexible Soft Board
Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100-9.5W
Zoro #
G9408165
UPC #
-
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Overall Height
4 in
Width
W

Details

Item
Oxford Shoe
Material
Upper: Quality Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane; Insole: Flexible Soft Board
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
7100
Mark II Slip Test Results- Dairy Tile Oily
0.60
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Predominant Footwear Color
Black
Non Metallic Upper
No
Standards
ASTM F1677
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Footwear Shank Type
Plastic
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Conductive
No
Wide Toe Cap
No
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.80
Puncture Resistant Insole
No
Static Dissipative
No
Footwear Construction Type
Cemented
Liner Material
Mesh
Footwear Style
Oxford Shoe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Footwear Sole Pattern
Anti-Skid Bars
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Insulated
No
Oil Resisting Sole
Yes
Style Number
7100
Removable Insole
Yes
Ninety Degree Heel
Yes
Last Number or Name
7100
Shank Material
Plastic
Electrical Hazard Rated
No
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard Style
None
Metatarsal Guard
No
Slip Resistant
Yes
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Toe Shape
Square
Waterproof Type
None
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.6
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Closure
Lace Up
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
Oxford Shoe
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 7100, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.