Zoro Homepage

7160, Men's Work Boot, 11 Wide, Leather, 6 in Height, Black

  • Mfr # 7160-11W

  • Zoro # G9408332


product price: $99.39
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Footwear Width
Wide
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-11W
Zoro #
G9408332
UPC #
811863011658
Country of Origin
China

Dimensions

Size
11
Footwear Width
Wide
Height
6 in
Heel Height
1 in or Greater
Width
W
Overall Height
6 in
Size (PRINT)
11

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
7160
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Upper Boot Material
All Leather
Static Dissipative
No
Completely Non Metallic
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
0.60
Puncture Resistant Insole
No
Last Number or Name
7160
Non Metallic Upper
No
Insole System
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Electrical Hazard Rated
No
Footwear Construction Type
Cemented
Footwear Sole Pattern
Anti-Skid Bars
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Shank Material
Plastic
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Liner Material
Mesh
Footwear Style
6 in Work Boot
Wide Toe Cap
No
Waterproof Type
Bootie
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Style Number
7160
Standards
ASTM F1677
Outsole Material
Rubber
Conductive
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Upper Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Metatarsal Guard
No
Heel Style
Defined Heel
Heat Resistant
No
Toe Shape
Square
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
No
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
No
Style Family
6-Inch Work Boot
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
Yes
Insole Material
Polyurethane
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily
0.6
Construction
Cemented
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.91
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Wet
0.8
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 7160, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.