Zoro Homepage

7160, Men's Work Boot, 13 Wide, Leather, 6 in Height, Black

  • Mfr # 7160-13W

  • Zoro # G9408357


product price: $99.39
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Footwear Width
Wide
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-13W
Zoro #
G9408357
UPC #
811863011672
Country of Origin
China

Dimensions

Size
13
Footwear Width
Wide
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
13
Width
W

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
7160
Mark II Slip Test Results- Dairy Tile Wet
0.80
Ninety Degree Heel
Yes
Static Dissipative
No
Standards
ASTM F1677
Footwear Construction Type
Cemented
Non Metallic Upper
No
Upper Boot Material
All Leather
Footwear Sole Pattern
Anti-Skid Bars
Style Number
7160
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Insulated
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Footwear Style
6 in Work Boot
Insole System
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Plastic
Liner Material
Mesh
Waterproof Type
Bootie
Last Number or Name
7160
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Electrical Hazard Rated
No
Removable Insole
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.91
Mark II Slip Test Results- Dairy Tile Oily
0.60
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard
No
Metatarsal Guard Style
None
Toe Shape
Square
Slip-Resistance Value - Mark II - Oily
0.6
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Insole Material
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.91
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Style Family
6-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating (PRINT)
Not Rated
Heel Definition
Defined Heel
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 7160, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.