Zoro Homepage

7160, Men's Work Boot, 7.5 Wide, Leather, 6 in Height, Black

  • Mfr # 7160-7.5W

  • Zoro # G9408262


product price: $99.39
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Footwear Width
Wide
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-7.5W
Zoro #
G9408262
UPC #
811863011580
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
Wide
Height
6 in
Heel Height
1 in or Greater
Width
W
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
7160
Last Number or Name
7160
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Removable Insole
Yes
Predominant Footwear Color
Black
Footwear Sole Pattern
Anti-Skid Bars
Insulated
No
Static Dissipative
No
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Style Number
7160
Insole System
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Outsole Material
Rubber
Conductive
No
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Footwear Shank Type
Plastic
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Puncture Resistant Insole
No
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Oily
0.60
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Plastic
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Wide Toe Cap
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Standards
ASTM F1677
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Heel Style
Defined Heel
Metatarsal Guard
No
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Toe Shape
Square
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Plastic
Gender (PRINT)
Men's
Heel Definition
Defined Heel
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily
0.6
Closure
Lace Up
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Insole Material
Polyurethane
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.91
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Construction
Cemented
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Wet
0.8
Oil-Resisting Sole (PRINT)
Yes
Style Family
6-Inch Work Boot
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 7160, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.