Zoro Homepage

7160, Men's Work Boot, 9 Wide, Leather, 6 in Height, Black

  • Mfr # 7160-9W

  • Zoro # G9408296


product price: $99.39
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Footwear Width
Wide
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-9W
Zoro #
G9408296
UPC #
811863011610
Country of Origin
China

Dimensions

Size
9
Footwear Width
Wide
Height
6 in
Heel Height
1 in or Greater
Width
W
Size (PRINT)
9
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
7160
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.60
Last Number or Name
7160
Insole System
Polyurethane
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
6 in Work Boot
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Standards
ASTM F1677
Non-Marking Sole
Yes
Footwear Shank Type
Plastic
Insulated
No
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Anti-Skid Bars
Footwear Construction Type
Cemented
Waterproof Type
Bootie
Wide Toe Cap
No
Style Number
7160
Mark II Slip Test Results- Dairy Tile Wet
0.80
Conductive
No
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Ninety Degree Heel
Yes
Shank Material
Plastic
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard
No
Non-Marking Upper
Yes
Toe Shape
Square
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.6
Maximum Heat Rating
Not Rated
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Style Family
6-Inch Work Boot
Construction
Cemented
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
0.91
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 7160, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.