This item is Discontinued.

Genuine Grip Women's Women's Flat Dress Shoes, 6.5 M, Lamb Leather, Black 8300-6.5M

Women's Women's Flat Dress Shoes, 6.5 M, Lamb Leather, Black (Discontinued)

  • Mfr # 8300-6.5M
  • Zoro # G3568369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300-6.5M
Zoro #
G3568369
UPC #
811863015069
Country of Origin
China

Dimensions

Size
6.5
Footwear Width
M

Details

Item
Women's Flat Dress Shoes
Color
Black
Upper Material
Lamb Leather
Closure Type
Slip-On
Gender
Women's
Satra Slip Test Results- Dairy Tile Wet
0.46
Outsole Material
Slip-Resistant Rubber
Style Number
8300

Description

Dress Shoes,Flat,Women,Black,8300-6.5M, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.