Women's Women's Jogger Shoe, 5.5 W, Leather, Black

  • Mfr # 1110-5.5W

  • Zoro # G3702708


product price:  $57.89
/pr

Key Features

Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Gender
Women's
Satra Slip Test Results- Dairy Tile Wet
0.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1110-5.5W
Zoro #
G3702708
UPC #
811863019487
Country of Origin
China

Dimensions

Size
5.5
Footwear Width
W

Details

Item
Women's Jogger Shoe
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Gender
Women's
Satra Slip Test Results- Dairy Tile Wet
0.46
Outsole Material
Rubber
Style Number
1110
Footwear Style
Athletic

Description

Jogger,Women,Black,1110-5.5W, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.