Zoro Homepage

Men's Athletic Shoe, 11 D, Leather, 4 in Height, Black

  • Mfr # 1600-11M

  • Zoro # G4820280


product price: $56.69
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-11M
Zoro #
G4820280
UPC #
811689024368
Country of Origin
China

Dimensions

Size
11
Footwear Width
D
Height
4 in
Heel Height
3/4 in
Width
D
Overall Height
4 in
Size (PRINT)
11

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Removable Insole
Yes
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Footwear Style
Athletic Shoe
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Footwear Sole Pattern
Anti-Skid Bars
Outsole Material
Rubber
Oil Resisting Sole
Yes
Toe Shape
Round
Upper Material Description
Leather/Mesh
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Plastic
Insole System
Polyurethane
Electrical Hazard Rated
No
Midsole Material
EVA
Static Dissipative
No
Conductive
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F1677
Insulation Type
None
Waterproof Type
None
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Ninety Degree Heel
Yes
Shank Material
Plastic
CSA Footwear Standard
Not Specified
Last Number or Name
1600
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
1600
Chemical Resisting Sole
No
Insulated
No
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Midsole Technology
Phylon
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Construction
Cemented
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Wet
0.8
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Phylon
Insole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Style Family
Athletic Shoe
Midsole Material (PRINT)
EVA
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1600, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.