Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 13 D, Leather, 4 in Height, Black

  • Mfr # 1600-13M

  • Zoro # G4820256


product price: $56.69
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-13M
Zoro #
G4820256
UPC #
811689024399
Country of Origin
China

Dimensions

Size
13
Footwear Width
D
Height
4 in
Heel Height
3/4 in
Width
D
Size (PRINT)
13
Overall Height
4 in

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Toe Shape
Round
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Non Metallic Upper
Yes
Style Number
1600
Static Dissipative
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
1600
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Standards
ASTM F1677
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Upper Material Description
Leather/Mesh
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Liner Material
Mesh
Chemical Resisting Sole
No
Removable Insole
Yes
Insulated
No
Shank Material
Plastic
Upper Boot Material
All Leather
Waterproof Type
None
Footwear Shank Type
Plastic
Insole System
Polyurethane
Midsole Material
EVA
Footwear Sole Pattern
Anti-Skid Bars
Outsole Material
Rubber
Conductive
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Non-Marking Sole
Yes
Footwear Style
Athletic Shoe
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Style Family
Athletic Shoe
Construction
Cemented
Insole Material
Polyurethane
Midsole Technology
Phylon
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Closure
Lace Up
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Wet
0.8
Midsole Technology (PRINT)
Phylon
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 1600, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.