Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 13 EE, Leather, 4 in Height, Black

  • Mfr # 1600-13W

  • Zoro # G4820107


product price: $56.69
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-13W
Zoro #
G4820107
UPC #
811689024542
Country of Origin
China

Dimensions

Size
13
Footwear Width
EE
Height
4 in
Heel Height
3/4 in
Overall Height
4 in
Size (PRINT)
13
Width
EE

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Insulated
No
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Midsole Material
EVA
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Insole System
Polyurethane
Standards
ASTM F1677
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Electrical Hazard Rated
No
Insulation Type
None
Style Number
1600
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather/Mesh
Wide Toe Cap
No
Toe Shape
Round
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Last Number or Name
1600
Waterproof Type
None
Oil Resisting Sole
Yes
Liner Material
Mesh
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Shank Material
Plastic
Footwear Shank Type
Plastic
Footwear Style
Athletic Shoe
Conductive
No
Non-Marking Sole
Yes
Removable Insole
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Sole Pattern
Anti-Skid Bars
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.8
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Ninety-Degree Heel (PRINT)
Yes
Midsole Technology (PRINT)
Phylon
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
All-Leather Upper
Yes
Insole Material
Polyurethane
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
Not Rated
Midsole Technology
Phylon
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 1600, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.