Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 14 EE, Leather, 4 in Height, Black

  • Mfr # 1600-14W

  • Zoro # G4820098


product price: $56.69
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-14W
Zoro #
G4820098
UPC #
811689024559
Country of Origin
China

Dimensions

Size
14
Footwear Width
EE
Height
4 in
Heel Height
3/4 in
Size (PRINT)
14
Overall Height
4 in
Width
EE

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Toe Shape
Round
Midsole Material
EVA
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
No
Standards
ASTM F1677
Footwear Closure Type
Lace Up
Shank Material
Plastic
Footwear Sole Pattern
Anti-Skid Bars
Outsole Material
Rubber
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Upper Material Description
Leather/Mesh
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Conductive
No
Insulated
No
Upper Boot Material
All Leather
Style Number
1600
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
Chemical Resisting Sole
No
Footwear Style
Athletic Shoe
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Removable Insole
Yes
Insole System
Polyurethane
Last Number or Name
1600
Predominant Footwear Color
Black
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Closure
Lace Up
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Phylon
Insole Material
Polyurethane
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Construction
Cemented
Midsole Technology
Phylon
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
Not Rated
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 1600, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.