Zoro Homepage

Men's Athletic Shoe, 8 D, Leather, 4 in Height, Black

  • Mfr # 1600-8M

  • Zoro # G4820341


product price: $56.69
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-8M
Zoro #
G4820341
UPC #
811689024306
Country of Origin
China

Dimensions

Size
8
Footwear Width
D
Height
4 in
Heel Height
3/4 in
Overall Height
4 in
Size (PRINT)
8
Width
D

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Plastic
Standards
ASTM F1677
Static Dissipative
No
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Electrical Hazard Rated
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Footwear Shank Type
Plastic
Toe Shape
Round
Insole System
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Wide Toe Cap
No
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.80
Liner Material
Mesh
Style Number
1600
Removable Insole
Yes
Chemical Resisting Sole
No
Last Number or Name
1600
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Footwear Sole Pattern
Anti-Skid Bars
Conductive
No
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Upper Material Description
Leather/Mesh
Midsole Material
EVA
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Midsole Technology (PRINT)
Phylon
Midsole Technology
Phylon
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Wet
0.8
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
No
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Insole Material
Polyurethane
Closure
Lace Up
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 1600, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.