Zoro Homepage

Men's Athletic Shoe, 8 EE, Leather, 4 in Height, Black

  • Mfr # 1600-8W

  • Zoro # G4820195


product price: $56.69
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-8W
Zoro #
G4820195
UPC #
811689024450
Country of Origin
China

Dimensions

Size
8
Footwear Width
EE
Height
4 in
Heel Height
3/4 in
Width
EE
Overall Height
4 in
Size (PRINT)
8

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Oil Resisting Sole
Yes
Outsole Material
Rubber
Footwear Sole Pattern
Anti-Skid Bars
Midsole Material
EVA
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Upper Material Description
Leather/Mesh
Removable Insole
Yes
Completely Non Metallic
Yes
Style Number
1600
Puncture Resistant Insole
No
Toe Shape
Round
Wide Toe Cap
No
Insulated
No
Insole System
Polyurethane
Last Number or Name
1600
Electrical Hazard Rated
No
Insulation Type
None
Standards
ASTM F1677
Footwear Shank Type
Plastic
Footwear Style
Athletic Shoe
Static Dissipative
No
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Shank Material
Plastic
Chain Saw Cut Resistant
No
Conductive
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Insole Material
Polyurethane
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Athletic Shoe
Midsole Technology (PRINT)
Phylon
Slip-Resistance Value - Mark II - Wet
0.8
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Construction
Cemented
Upper Material (PRINT)
Leather
Midsole Technology
Phylon
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Shank Material (PRINT)
Plastic
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 1600, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.