Zoro Homepage

Men's Athletic Shoe, 8.5 D, Leather, 4 in Height, Black

  • Mfr # 1600-8.5M

  • Zoro # G4820335


product price: $56.69
/pr

Key Features

Material
Upper: Quality Leather; Midsole: Shock Absorbing Composite Foam; Insole: Polyurethane; Outsole: Slip-Resistant Rubber
Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-8.5M
Zoro #
G4820335
UPC #
811689024313
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
D
Height
4 in
Heel Height
3/4 in
Width
D
Size (PRINT)
8 1/2
Overall Height
4 in

Details

Item
Athletic Shoe
Material
Upper: Quality Leather; Midsole: Shock Absorbing Composite Foam; Insole: Polyurethane; Outsole: Slip-Resistant Rubber
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F1677
Puncture Resistant Insole
No
Footwear Style
Athletic Shoe
Liner Material
Mesh
Waterproof Type
None
Footwear Sole Pattern
Anti-Skid Bars
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Shank Material
Plastic
Last Number or Name
1600
Upper Boot Material
All Leather
Upper Material Description
Leather/Mesh
Conductive
No
Insulation Type
None
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Electrical Hazard Rated
No
Toe Shape
Round
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Style Number
1600
Footwear Shank Type
Plastic
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Insole System
Polyurethane
Insulated
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.80
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Liner Material (PRINT)
Mesh
Construction
Cemented
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Insole Material
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Phylon
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Midsole Technology
Phylon
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 1600, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.