Zoro Homepage

Men's Athletic Shoe, 9 D, Leather, 4 in Height, Black

  • Mfr # 1600-9M

  • Zoro # G4820326


product price: $56.69
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-9M
Zoro #
G4820326
UPC #
811689024320
Country of Origin
China

Dimensions

Size
9
Footwear Width
D
Height
4 in
Heel Height
3/4 in
Size (PRINT)
9
Width
D
Overall Height
4 in

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Toe Shape
Round
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Shank Material
Plastic
Footwear Shank Type
Plastic
Footwear Construction Type
Cemented
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Athletic Shoe
Upper Material Description
Leather/Mesh
Upper Boot Material
All Leather
Static Dissipative
No
Footwear Sole Pattern
Anti-Skid Bars
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
1600
Standards
ASTM F1677
Conductive
No
Liner Material
Mesh
Waterproof Type
None
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Metal Chip Resisting Sole
No
Insole System
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Wide Toe Cap
No
Style Number
1600
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Midsole Technology
Phylon
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Midsole Technology (PRINT)
Phylon
Closure
Lace Up
Style Family
Athletic Shoe
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Insole Material
Polyurethane
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 1600, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.