Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 9.5 D, Leather, 4 in Height, Black

  • Mfr # 1600-9.5M

  • Zoro # G4820317


product price: $56.69
/pr

Key Features

Material
Upper: Quality Leather; Midsole: Shock Absorbing Composite Foam; Insole: Polyurethane; Outsole: Slip-Resistant Rubber
Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-9.5M
Zoro #
G4820317
UPC #
811689024337
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
D
Height
4 in
Heel Height
3/4 in
Overall Height
4 in
Width
D
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Material
Upper: Quality Leather; Midsole: Shock Absorbing Composite Foam; Insole: Polyurethane; Outsole: Slip-Resistant Rubber
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Removable Insole
Yes
Footwear Sole Pattern
Anti-Skid Bars
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Non-Marking Sole
Yes
Static Dissipative
No
Insulation Type
None
Insulated
No
Standards
ASTM F1677
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Toe Shape
Round
Upper Material Description
Leather/Mesh
Insole System
Polyurethane
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Conductive
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
1600
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Electrical Hazard Rated
No
Wide Toe Cap
No
Footwear Shank Type
Plastic
Shank Material
Plastic
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Footwear Style
Athletic Shoe
Style Number
1600
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Construction
Cemented
Midsole Technology
Phylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Midsole Technology (PRINT)
Phylon
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material
Polyurethane
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Wet
0.8
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 1600, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.