Zoro Homepage

Men's Athletic Shoe, 9.5 EE, Leather, 4 in Height, Black

  • Mfr # 1600-9.5W

  • Zoro # G4820168


product price: $56.69
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-9.5W
Zoro #
G4820168
UPC #
811689024481
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
EE
Height
4 in
Heel Height
3/4 in
Overall Height
4 in
Width
EE
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Waterproof Type
None
Electrical Hazard Rated
No
CSA Footwear Standard
Not Specified
Standards
ASTM F1677
Toe Shape
Round
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Static Dissipative
No
Style Number
1600
Insulation Type
None
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Conductive
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather/Mesh
Non-Marking Sole
Yes
Last Number or Name
1600
Max. Heat Rating
Not Rated
Footwear Shank Type
Plastic
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Footwear Style
Athletic Shoe
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Liner Material
Mesh
Shank Material
Plastic
Insole System
Polyurethane
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Removable Insole
Yes
Footwear Sole Pattern
Anti-Skid Bars
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Midsole Technology
Phylon
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Maximum Heat Rating (PRINT)
Not Rated
Insole Material
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.8
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Midsole Technology (PRINT)
Phylon
Construction
Cemented
Insole Material (PRINT)
Polyurethane
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 1600, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.