Zoro Homepage

Men's Athletic Shoes, 11.5 W, Leather, Black

  • Mfr # 2010-11.5W

  • Zoro # G3703012


product price: $54.59
/pr

Key Features

Material
Upper: Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Inner EVA; Footbed: Polyurethane; Insole: Flexible Soft Board
Color
Black
Footwear Width
W
Waterproof
Water Resistant
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010-11.5W
Zoro #
G3703012
UPC #
811863012877
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
W

Details

Item
Athletic Shoes
Material
Upper: Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Inner EVA; Footbed: Polyurethane; Insole: Flexible Soft Board
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Gender
Men's
Footwear Style
Athletic
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
2010
Outsole Material
Slip-Resistant Rubber

Description

Athletic Shoes,Men,Black,2010-11.5W, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.