Zoro Homepage

Men's Athletic Shoes, 14 W, Leather, Black

  • Mfr # 2010-14W

  • Zoro # G3702997


product price: $57.69
/pr

Key Features

Color
Black
Footwear Width
W
Waterproof
Water Resistant
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010-14W
Zoro #
G3702997
UPC #
811863010187
Country of Origin
China

Dimensions

Size
14
Footwear Width
W

Details

Item
Athletic Shoes
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Gender
Men's
Satra Slip Test Results- Dairy Tile Wet
0.46
Outsole Material
Slip-Resistant Rubber
Style Number
2010

Description

Athletic Shoes,Men,Black,2010-14W, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.