Men's Men's Jogger Shoe, 13 W, Leather, Black
Mfr # 1010-13W
Zoro # G3910982
product price: $59.85
/prKey Features
Material
Upper: Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010-13W
Zoro #
G3910982
UPC #
811863019708
Country of Origin
China
Dimensions
Size
13
Footwear Width
W
Details
Item
Men's Jogger Shoe
Material
Upper: Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Gender
Men's
Footwear Style
Athletic
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
1010
Outsole Material
Slip-Resistant Rubber
Description
Jogger,Men,Black,1010-13W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.