Zoro Homepage

Men's Men's Jogger Shoe, 7.5 W, Leather, Black

  • Mfr # 1010-7.5W

  • Zoro # G3911043


product price: $57.29
/pr

Key Features

Material
Upper: Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010-7.5W
Zoro #
G3911043
UPC #
811863019609
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
W

Details

Item
Men's Jogger Shoe
Material
Upper: Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Gender
Men's
Footwear Style
Athletic
Satra Slip Test Results- Dairy Tile Wet
0.46
Outsole Material
Slip-Resistant Rubber
Style Number
1010

Description

Jogger,Men,Black,1010-7.5W, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.