Zoro Homepage

Men's Men's Jogger Shoe, 8 M, Leather, White

  • Mfr # 1015-8M

  • Zoro # G3565392


product price: $57.29
/pr

Key Features

Size
8
Color
White
Footwear Width
M
Waterproof
Water Resistant
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015-8M
Zoro #
G3565392
UPC #
811863018138
Country of Origin
China

Dimensions

Size
8
Footwear Width
M

Details

Item
Men's Jogger Shoe
Color
White
Waterproof
Water Resistant
Upper Material
Leather
Gender
Men's
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
1015
Outsole Material
Slip-Resistant Rubber

Description

Jogger,Men,White,1015-8M, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.