Men's Men's Slip-On Dress Shoes, 10 W, Leather, Black
- Mfr # 9550-10W
- Zoro # G3564799
product price:Â
$
65.85
/pr
Key Features
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Closure Type
Slip-On
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9550-10W
- Zoro #
- G3564799
- UPC #
- 811863019913
- Country of Origin
- China
- Item
- Men's Slip-On Dress Shoes
- Color
- Black
- Waterproof
- Water Resistant
- Upper Material
- Leather
- Closure Type
- Slip-On
- Gender
- Men's
- Satra Slip Test Results- Dairy Tile Wet
- 0.46
- Style Number
- 9550
- Outsole Material
- Slip-Resistant Rubber
Dimensions
- Size
- 10
- Footwear Width
- W
Description
Dress Shoes,Men,Slip-On,Black,9550-10W, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.