Men's Men's Slip-On Dress Shoes, 9.5 M, Leather, Black
Mfr # 9550-9.5M
Zoro # G3564659
product price:Â $69.29
/prKey Features
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Closure Type
Slip-On
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9550-9.5M
Zoro #
G3564659
UPC #
811863019791
Country of Origin
China
Dimensions
Size
9.5
Footwear Width
M
Details
Item
Men's Slip-On Dress Shoes
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Closure Type
Slip-On
Gender
Men's
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
9550
Outsole Material
Slip-Resistant Rubber
Description
Dress Shoes,Men,Slip-On,Black,9550-9.5M, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.