Shop GENUINE GRIP
See all product information
Create Account
Mltry/TctclBt, Blk, Wmns, 101/2, M, PR
- Mfr # 703-10.5M
- Zoro # G721670626
product price:Â
$
84.99
/pr
Key Features
Material
Leather
Color
Black
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 703-10.5M
- Zoro #
- G721670626
- UPC #
- 810122395935
- Country of Origin
- China
Dimensions
- Size
- 10 1/2
- Footwear Width
- Medium
- Width
- M
Description
Military/Tactical Boot, Style Family Military/Tactical Boot, Closure Lace Up with Side Zipper, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10 1/2, Style Number 703, Toe Cap Material Not Applicable, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.