Women's Women's Oxford Dress Shoes, 10.5 M, Leather, Black
Mfr # 940-10.5M
Zoro # G3566792
product price:Â $69.29
/prKey Features
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
940-10.5M
Zoro #
G3566792
UPC #
811689027451
Country of Origin
China
Dimensions
Size
10.5
Footwear Width
M
Details
Item
Women's Oxford Dress Shoes
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Satra Slip Test Results- Dairy Tile Wet
0.46
Outsole Material
Slip-Resistant Rubber
Style Number
940
Description
Oxford Dress Shoes,Women,Black,940-10.5M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.