Men's Hook-and-Loop Shoes, 10.5 W, Leather, Black
Mfr # 2030-10.5W
Zoro # G3912419
product price:Â $56.69
/prKey Features
Material
Upper: Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Inner EVA; Footbed: Polyurethane
Color
Black
Footwear Width
W
Waterproof
Water Resistant
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2030-10.5W
Zoro #
G3912419
UPC #
811689022944
Country of Origin
China
Dimensions
Size
10.5
Footwear Width
W
Details
Item
Hook-and-Loop Shoes
Material
Upper: Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Inner EVA; Footbed: Polyurethane
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Closure Type
Hook and Loop
Gender
Men's
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
2030
Outsole Material
Slip-Resistant Rubber
Description
Shoes,Men,Hook-and-Loop,Black,2030-10.5W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.