Unisex 6-Inch Work Boot, 11 W, Steel Toe, 6 in H, Black, 7800
Mfr # 7800-11W
Zoro # G9408637
product price:Â $104.99
/pr
Free Shipping & Returns
Key Features
Width
W
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7800-11W
Zoro #
G9408637
UPC #
811863016400
Country of Origin
China
Dimensions
Size
11
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.