Unisex 6-Inch Work Boot, 14 W, Steel Toe, 6 in H, Black, 7800

  • Mfr # 7800-14W

  • Zoro # G9408673


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7800-14W
Zoro #
G9408673
UPC #
811863016448
Country of Origin
China

Dimensions

Size
14
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
Wide
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Last Number or Name
7800
Mark II Slip Test Results- Dairy Tile Wet
0.80
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.91
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Static Dissipative
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Upper Boot Material
All Leather
Footwear Sole Pattern
Anti-Skid Bars
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Standards
ASTM F2412, ASTM F2413-05/11
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Footwear Construction Type
Injected
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Insole System
Polyurethane
Removable Insole
Yes
Midsole Material
Polyurethane
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Plastic
Ninety Degree Heel
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Non-Marking Upper
Yes
Upper Color
Black
Heat Resistant
No
Slip Resistant
Yes
Series
7800
Metatarsal Guard Style
None
Construction
Direct Attached
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.6
Closure
Lace Up
Insole Material
Polyurethane
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
0.91
Heel Definition
Defined Heel
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon Mesh
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Unisex
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.