Unisex 6-Inch Work Boot, 4 1/2 W, Steel Toe, 6 in H, Black, 7800

  • Mfr # 7800-4.5W

  • Zoro # G9408506


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800-4.5W
Zoro #
G9408506
UPC #
811863016271
Country of Origin
China

Dimensions

Size
4 1/2
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
Wide
Overall Height
6 in
Size (PRINT)
4 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Puncture Resistant Insole
No
Standards
ASTM F2412, ASTM F2413-05/11
Conductive
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
0.60
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Removable Insole
Yes
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Footwear Shank Type
Plastic
Footwear Style
6 in Work Boot
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace Up
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Chemical Resisting Sole
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
Chain Saw Cut Resistant
No
Insole System
Polyurethane
Insulated
No
Static Dissipative
No
Footwear Construction Type
Injected
Mark II Slip Test Results- Dairy Tile Wet
0.80
Waterproof Type
Bootie
Ninety Degree Heel
Yes
Last Number or Name
7800
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Anti-Skid Bars
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Series
7800
Non-Marking Upper
Yes
Heel Style
Defined Heel
Upper Color
Black
Slip Resistant
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Toe Cap Material
Steel
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.6
Insole Material
Polyurethane
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.8
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon Mesh
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Gender (PRINT)
Unisex
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.