Unisex 6-Inch Work Boot, 4 W, Steel Toe, 6 in H, Black, 7800

  • Mfr # 7800-4W

  • Zoro # G9408497


product price: $104.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800-4W
Zoro #
G9408497
UPC #
811863016264
Country of Origin
China

Dimensions

Size
4
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
Wide
Size (PRINT)
4
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Last Number or Name
7800
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Shank Material
Plastic
Wide Toe Cap
No
Static Dissipative
No
Upper Material Description
Full Grain Leather
Insulated
No
Waterproof Type
Bootie
Removable Insole
Yes
Footwear Construction Type
Injected
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Standards
ASTM F2412, ASTM F2413-05/11
Upper Boot Material
All Leather
Footwear Sole Pattern
Anti-Skid Bars
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Mark II Slip Test Results- Dairy Tile Wet
0.80
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Conductive
No
Predominant Footwear Color
Black
Insole System
Polyurethane
Footwear Style
6 in Work Boot
Liner Material
Mesh, Nylon
Non-Marking Sole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Plastic
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Series
7800
Upper Color
Black
Slip Resistant
Yes
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
All-Leather Upper
Yes
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily
0.6
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Insole Material
Polyurethane
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon Mesh
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Unisex
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.