Unisex 6-Inch Work Boot, 5 1/2 W, Steel Toe, 6 in H, Black, 7800

  • Mfr # 7800-5.5W

  • Zoro # G9408524


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7800-5.5W
Zoro #
G9408524
UPC #
811863016295
Country of Origin
China

Dimensions

Size
5 1/2
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
5 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Upper Material Description
Full Grain Leather
Standards
ASTM F2412, ASTM F2413-05/11
Last Number or Name
7800
Chemical Resisting Sole
No
Insole System
Polyurethane
Max. Heat Rating
Not Rated
Removable Insole
Yes
Static Dissipative
No
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh, Nylon
Waterproof Type
Bootie
Predominant Footwear Color
Black
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Construction Type
Injected
Wide Toe Cap
No
Metatarsal Guard
No
Footwear Sole Pattern
Anti-Skid Bars
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.91
Non Metallic Upper
No
Footwear Style
6 in Work Boot
Insulated
No
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Footwear Shank Type
Plastic
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Black
Series
7800
Slip-Resistance Value - Mark II - Dry
0.91
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.6
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Steel
Construction
Direct Attached
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon Mesh
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.