Unisex 6-Inch Work Boot, 6 1/2 W, Steel Toe, 6 in H, Black, 7800

  • Mfr # 7800-6.5W

  • Zoro # G9408542


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800-6.5W
Zoro #
G9408542
UPC #
811863016318
Country of Origin
China

Dimensions

Size
6 1/2
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Shank Material
Plastic
Footwear Construction Type
Injected
Static Dissipative
No
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.60
Footwear Shank Type
Plastic
Wide Toe Cap
No
Chemical Resisting Sole
No
Waterproof Type
Bootie
Insole System
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Completely Non Metallic
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Closure Type
Lace Up
Last Number or Name
7800
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Anti-Skid Bars
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.91
Non-Marking Sole
Yes
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Standards
ASTM F2412, ASTM F2413-05/11
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black
Series
7800
Heel Style
Defined Heel
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Direct Attached
Closure
Lace Up
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily
0.6
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.