Unisex 6-Inch Work Boot, 7 1/2 W, Steel Toe, 6 in H, Black, 7800

  • Mfr # 7800-7.5W

  • Zoro # G9408567


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7800-7.5W
Zoro #
G9408567
UPC #
811863016332
Country of Origin
China

Dimensions

Size
7 1/2
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
Wide
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Standards
ASTM F2412, ASTM F2413-05/11
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.91
Upper Boot Material
All Leather
Liner Material
Mesh, Nylon
Conductive
No
Predominant Footwear Color
Black
Shank Material
Plastic
Static Dissipative
No
Wide Toe Cap
No
Metatarsal Guard
No
Footwear Sole Pattern
Anti-Skid Bars
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.60
Footwear Shank Type
Plastic
Insulated
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Insole System
Polyurethane
Footwear Construction Type
Injected
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Waterproof Type
Bootie
Non Metallic Upper
No
Chemical Resisting Sole
No
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Last Number or Name
7800
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Black
Non-Marking Upper
Yes
Series
7800
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Defined Heel
Heat Resistant
No
Construction
Direct Attached
Insole Material
Polyurethane
Closure
Lace Up
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily
0.6
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Nylon Mesh
Upper Material (PRINT)
Leather
Gender (PRINT)
Unisex
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.