Unisex 6-Inch Work Boot, 8 1/2 W, Steel Toe, 6 in H, Black, 7800

  • Mfr # 7800-8.5W

  • Zoro # G9408585


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800-8.5W
Zoro #
G9408585
UPC #
811863016356
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Footwear Sole Pattern
Anti-Skid Bars
Last Number or Name
7800
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Waterproof Type
Bootie
Footwear Closure Type
Lace Up
Removable Insole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Insulated
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Shank Material
Plastic
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Completely Non Metallic
No
Footwear Construction Type
Injected
Insole System
Polyurethane
Footwear Style
6 in Work Boot
Midsole Material
Polyurethane
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Standards
ASTM F2412, ASTM F2413-05/11
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.80
Ninety Degree Heel
Yes
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Series
7800
Heel Style
Defined Heel
Upper Color
Black
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Insole Material
Polyurethane
Construction
Direct Attached
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.6
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon Mesh
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.