Unisex 6-Inch Work Boot, 8 W, Steel Toe, 6 in H, Black, 7800

  • Mfr # 7800-8W

  • Zoro # G9408576


product price: $104.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800-8W
Zoro #
G9408576
UPC #
811863016349
Country of Origin
China

Dimensions

Size
8
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Last Number or Name
7800
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.80
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.91
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Standards
ASTM F2412, ASTM F2413-05/11
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Injected
Conductive
No
Max. Heat Rating
Not Rated
Midsole Material
Polyurethane
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Insole System
Polyurethane
Non Metallic Upper
No
Chemical Resisting Sole
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.60
Footwear Closure Type
Lace Up
Waterproof Type
Bootie
Footwear Sole Pattern
Anti-Skid Bars
Ninety Degree Heel
Yes
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
No
Series
7800
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Defined Heel
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.6
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Construction
Direct Attached
All-Leather Upper
Yes
Heel Definition
Defined Heel
Insole Material
Polyurethane
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon Mesh
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Unisex
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.