Zoro Homepage

Women's Athletic Shoe, 10 D, Leather, 4 in Height, Black

  • Mfr # 160-10M

  • Zoro # G4820545


product price: $57.29
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-10M
Zoro #
G4820545
UPC #
811689024108
Country of Origin
China

Dimensions

Size
10
Footwear Width
D
Height
4 in
Heel Height
3/4 in
Width
D
Overall Height
4 in
Size (PRINT)
10

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Wide Toe Cap
No
Insulated
No
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
Upper Boot Material
All Leather
Last Number or Name
1600
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Completely Non Metallic
Yes
Insole System
Polyurethane
Static Dissipative
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Conductive
No
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Footwear Shank Type
Plastic
Removable Insole
Yes
Predominant Footwear Color
Black
Toe Shape
Round
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather/Mesh
Midsole Material
EVA
Footwear Style
Athletic Shoe
Standards
ASTM F1677
Ninety Degree Heel
Yes
Insulation Type
None
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Footwear Construction Type
Cemented
Footwear Sole Pattern
Anti-Skid Bars
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Style Number
1160
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material (PRINT)
Mesh
Style Family
Athletic Shoe
Midsole Technology (PRINT)
Phylon
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Outsole Material (PRINT)
Rubber
Midsole Technology
Phylon
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Closure
Lace Up
Insole Material
Polyurethane
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 160, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.