Zoro Homepage

Women's Athletic Shoe, 6.5 EE, Leather, 4 in Height, Black

  • Mfr # 160-6.5W

  • Zoro # G4820481


product price: $57.29
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-6.5W
Zoro #
G4820481
UPC #
811689024160
Country of Origin
China

Dimensions

Size
6.5
Footwear Width
EE
Height
4 in
Heel Height
3/4 in
Size (PRINT)
6 1/2
Width
EE
Overall Height
4 in

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Footwear Sole Pattern
Anti-Skid Bars
Upper Material Description
Leather/Mesh
Outsole Material
Rubber
Liner Material
Mesh
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
Static Dissipative
No
Last Number or Name
1600
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Midsole Material
EVA
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Toe Shape
Round
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Footwear Closure Type
Lace Up
Standards
ASTM F1677
Ninety Degree Heel
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Insole System
Polyurethane
Shank Material
Plastic
Style Number
1160
Footwear Shank Type
Plastic
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Footwear Style
Athletic Shoe
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Construction
Cemented
Style Family
Athletic Shoe
Midsole Technology
Phylon
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
No
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Shank Material (PRINT)
Plastic
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Closure
Lace Up
Maximum Heat Rating
Not Rated
Midsole Technology (PRINT)
Phylon
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 160, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.