Zoro Homepage

Women's Athletic Shoe, 7.5 D, Leather, 4 in Height, Black

  • Mfr # 160-7.5M

  • Zoro # G4820597


product price: $57.29
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-7.5M
Zoro #
G4820597
UPC #
811689024054
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
D
Height
4 in
Heel Height
3/4 in
Overall Height
4 in
Width
D
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Footwear Sole Pattern
Anti-Skid Bars
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Toe Shape
Round
Insole System
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Last Number or Name
1600
CSA Footwear Standard
Not Specified
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Plastic
Outsole Material
Rubber
Shank Material
Plastic
Insulation Type
None
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Standards
ASTM F1677
Liner Material
Mesh
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Insulated
No
Upper Material Description
Leather/Mesh
Style Number
1160
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Midsole Material
EVA
Footwear Closure Type
Lace Up
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Liner Material (PRINT)
Mesh
Midsole Technology (PRINT)
Phylon
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Midsole Technology
Phylon
Insole Material
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Closure
Lace Up
Construction
Cemented
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 160, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.