Zoro Homepage

Women's Athletic Shoe, 7.5 M, Leather, 4 in Height, White

  • Mfr # 1115-7.5M

  • Zoro # G9408427


product price: $56.69
/pr

Key Features

Color
White
Toe Type
Plain
Footwear Width
M
Height
4 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1115-7.5M
Zoro #
G9408427
UPC #
-
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
M
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
7 1/2
Width
M
Overall Height
4 in

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Insulated
No
Outsole Material
Rubber
Style Number
1115
Shank Material
Plastic
Insole System
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Puncture Resistant Insole
No
Predominant Footwear Color
White
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.91
Wide Toe Cap
No
Removable Insole
Yes
Conductive
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Footwear Shank Type
Plastic
Completely Non Metallic
No
Standards
ASTM F1677
Last Number or Name
1115
Liner Material
Mesh
Footwear Style
Athletic Shoe
Footwear Sole Pattern
Anti-Skid Bars
Mark II Slip Test Results- Dairy Tile Wet
0.80
Upper Material Description
Full Grain Leather
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Oils, Slips
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily
0.6
Slip-Resistance Value - Mark II - Wet
0.8
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Style Family
Athletic Shoe
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Dry
0.91
Metal Chip-Resisting Sole (PRINT)
No
Construction
Cemented
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Plastic
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Closure
Lace Up
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color White, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 1115, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.