Zoro Homepage

Women's Athletic Shoe, 8 D, Leather, 4 in Height, Black

  • Mfr # 160-8M

  • Zoro # G4820588


product price: $57.29
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-8M
Zoro #
G4820588
UPC #
811689024061
Country of Origin
China

Dimensions

Size
8
Footwear Width
D
Height
4 in
Heel Height
3/4 in
Overall Height
4 in
Size (PRINT)
8
Width
D

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Insulated
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Last Number or Name
1600
Oil Resisting Sole
Yes
Shank Material
Plastic
Style Number
1160
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Insulation Type
None
Predominant Footwear Color
Black
Waterproof Type
None
Upper Material Description
Leather/Mesh
Footwear Sole Pattern
Anti-Skid Bars
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Insole System
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Max. Heat Rating
Not Rated
Standards
ASTM F1677
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Footwear Shank Type
Plastic
Midsole Material
EVA
Liner Material
Mesh
Static Dissipative
No
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Liner Material (PRINT)
Mesh
Midsole Technology (PRINT)
Phylon
Upper Material (PRINT)
Leather
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Construction
Cemented
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Technology
Phylon
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Wet
0.8
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 160, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.