Zoro Homepage

Women's Athletic Shoe, 8.5 D, Leather, 4 in Height, Black

  • Mfr # 160-8.5M

  • Zoro # G4820579


product price: $57.29
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-8.5M
Zoro #
G4820579
UPC #
811689024078
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
D
Height
4 in
Heel Height
3/4 in
Overall Height
4 in
Size (PRINT)
8 1/2
Width
D

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Static Dissipative
No
Removable Insole
Yes
Upper Boot Material
All Leather
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Upper Material Description
Leather/Mesh
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Insulation Type
None
Waterproof Type
None
Insulated
No
Oil Resisting Sole
Yes
Insole System
Polyurethane
Style Number
1160
Footwear Construction Type
Cemented
Standards
ASTM F1677
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Sole Pattern
Anti-Skid Bars
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Plastic
Liner Material
Mesh
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Last Number or Name
1600
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Puncture Resistant Insole
No
Outsole Material
Rubber
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Shank Material (PRINT)
Plastic
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material
Polyurethane
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Outsole Material (PRINT)
Rubber
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Midsole Technology (PRINT)
Phylon
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology
Phylon
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating
Not Rated
Closure
Lace Up
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 160, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.